- Spherical Roller Bearing Insert
- 2 3/4 in Inner Diameter
- 5.12 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 6 15/16 in |
| Locking Device | Shurlok Adapter Mounted |
| Series | 6000 |
| O.D. | 5.12 in |
| Housing Fillet Radius | 0.05 in |
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 4.53 in |
| Inner Ring Hub Diameter | 3.37 in |
| I.D. | 2 3/4 in |
| Overall Width | 2.13 in |
| Locking Collar Width | 0.94 in |
| Weight | 8.5 LB |
| EAN or UPC | 793699906653 |

