- Spherical Roller Bearing Insert
- 4 7/16 in Inner Diameter
- 7.862 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Inner Ring Hub Diameter | 5.03 in |
| Length Through Bore | 6.25 in |
| Bore Dia. [Min] | 1 7/16 in |
| Series | 6000 |
| Bore Dia. [Max] | 6 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Collar Width | 1.3 in |
| Overall Width | 2.79 in |
| O.D. | 7.862 in |
| Locking Device | Shurlok Adapter Mounted |
| I.D. | 4 7/16 in |
| Housing Fillet Radius | 0.05 in |
| Weight | 26.75 LB |
| EAN or UPC | 793699898095 |

