- 698 Engineered Drop Forge Conveyor Chain
- 6.031" Pitch
| Rated Working Load | 13000 lbs |
| Pin Overall Length | 3 3/4 in |
| Pin Material | Steel |
| Thickness | N/A |
| Link Plates Thickness | N/A |
| Chain Series | 698 |
| Type | N/A |
| Package Type | 10 Foot Box |
| Chain Construction | Engineered Drop Forge Conveyor Chain |
| Roller Dia. | N/A |
| Material | Steel |
| Pin Diameter | 1 1/8 in |
| Chain Pitch | 6.031 in |
| Roller Width | N/A |
| Weight | 1.3 LB |
| EAN or UPC | 698210584405 |

