- 1/2" ID x 5/8" OD x 1/4" Long
- Duralon® Bushing
| Has Flange | No |
| Temperature Range [Min] | -65 °F |
| Length | 1/4 in |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| O.D. | 0.625 in |
| Material | Duralon® |
| I.D. | 1/2 in |
| Temperature Range [Max] | 450 °F |
| Weight | 0.001 LB |
| EAN or UPC | 793699118339 |

