- 1 1/4" ID x 1 7/16" OD x 2" Long
- Duralon® Bushing
| Has Flange | No |
| I.D. | 1 1/4 in |
| Length | 2 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| O.D. | 1.4375 in |
| Material | Duralon® |
| Bore Type | Round Bore |
| Weight | 0.055 LB |
| EAN or UPC | 698210823689 |

