- 5 5/8" ID x 6 1/8" OD x 3 1/2" Long
- Duralon® Bushing
| Groove Type | No Groove |
| Temperature Range [Min] | -65 °F |
| I.D. | 5 5/8 in |
| O.D. | 6.125 in |
| Length | 3 1/2 in |
| Bore Type | Round Bore |
| Material | Duralon® |
| Has Flange | No |
| Inch/Metric | Inch |
| Temperature Range [Max] | 450 °F |
| Weight | 1.109 LB |
| EAN or UPC | 793699240245 |

