- 7" ID x 7 1/2" OD x 3 1/2" Long
- Duralon® Bushing
| O.D. | 7.5 in |
| Length | 3 1/2 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 450 °F |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| Material | Duralon® |
| I.D. | 7 in |
| Temperature Range [Min] | -65 °F |
| Weight | 1.368 LB |
| EAN or UPC | 793699241044 |

