- TableTop Chain
- 882 Chain Series
- Side Flexing, Low Backline Pressure, Tab Type
- 1 1/2 in Chain Pitch
- 3 3/4 in Module Width
| Color | Gray |
| Chain Series | 882 |
| Low Friction | No |
| Chain Pitch | 1.5 in |
| Module Width | 3.75 in |
| Type | Side Flexing, Low Backline Pressure, Tab Type |
| Material | Acetal |
| Pin Material | Stainless Steel |
| Lubrication | Internal |
| Weight | 1.6 LB |
| EAN or UPC | 793699931358 |

