- 80 Chain
- One Extended Pin
- Connecting (Master) Link
- Carbon Steel Material
| Chain Construction | N/A |
| Pin Overall Length | 2.06 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Pin Diameter | 0.312 in |
| Attachment | One Extended Pin |
| Material | Carbon Steel |
| No. of Holes | N/A |
| Part Type | D1 |
| Type | Connecting (Master) Link |
| Weight | 0.137 LB |
| EAN or UPC | 698210759568 |

