- TableTop Chain
- 882 Chain Series
- Side Flexing, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Low Friction | No |
| Material | Anti-Static |
| Color | Black |
| Chain Series | 882 |
| Module Width | 3.25 in |
| Pin Material | Stainless Steel |
| Chain Pitch | 1.5 in |
| Type | Side Flexing, Solid Top, Tab Type |
| Weight | 1.25 LB |
| EAN or UPC | 793699893854 |

