- TableTop Chain
- 1874 Chain Series
- Side Flexing, SideGrip, Tab Type
- 1 1/2 in Chain Pitch
- 3 5/8 in Module Width
| Gripper Hardness | 50 Shore A |
| Chain Series | 1874 |
| Gripper Material | EPDM |
| Grip Style | Jaw |
| Type | Side Flexing, SideGrip, Tab Type |
| Low Friction | No |
| Material | Carbon Steel |
| Module Width | 3.625 in |
| Color | White |
| Chain Pitch | 1.5 in |
| Weight | 3.0 LB |
| EAN or UPC | 793699709544 |

