- TableTop Chain
- 820 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Type | Straight Running, Solid Top |
| Pin Material | Stainless Steel |
| Module Width | 7.5 in |
| Chain Pitch | 1.5 in |
| Color | White |
| Low Friction | Yes |
| Chain Series | 820 |
| Material | Low Friction |
| Weight | 0.99 LB |
| EAN or UPC | 793699521542 |

