- MatTop Chain
- 7705 Chain Series
- Straight Running, Super Grip Type
- 1 in Chain Pitch
- 4 in Module Width
| High Temperatures | Yes |
| Chain Series | 7705 |
| Chain Pitch | 1 in |
| Low Friction | No |
| Material | High Temperature |
| Pin Material | Polypropylene |
| Type | Straight Running, Super Grip |
| Module Width | 4 in |
| Color | Beige |
| Weight | 0.794 LB |
| EAN or UPC | 662864381291 |

