- MatTop Chain
- 1000 Chain Series
- Straight Running, Raised Rib Type
- 1 in Chain Pitch
- 1.102 in Module Width
| Module Width | 1.102 in |
| Pin Material | Polypropylene |
| Material | Acetal |
| Lubrication | Internal |
| Chain Pitch | 1 in |
| Low Friction | No |
| Chain Series | 1000 |
| Type | Straight Running, Raised Rib |
| Color | Green |
| High Temperatures | No |
| Weight | 0.222 LB |
| EAN or UPC | 793699511598 |

