- #881 Tabletop Sprocket
- 23 Tooth
- 3/4" Minimum Bore
| No. of Teeth | 23 |
| Bore Range [Min] | 0.75 in |
| Pitch Diameter | 5.56 in |
| Material | Semi-Steel |
| Bore Range [Max] | 1.75 in |
| Effective No. of Teeth | 11 1/2 |
| Outside Dia. | 5.59 in |
| Width Across Teeth | 1.25 in |
| Chain No. | 881 |
| Length Through Bore | 1.625 in |
| Bore Style | Minimum Bore |
| Sprocket Style | C |
| Weight | 4.6 LB |
| EAN or UPC | 698210643201 |

