- Spherical Roller Bearing Insert
- 5 in Inner Diameter
- 10.632 in Outer Diameter
- Adapter Mounted Locking Device
| Bearing Type | Spherical Roller Bearing |
| Series | 9000 |
| Overall Width | 3.98 in |
| I.D. | 5 in |
| Locking Collar Width | 1.05 in |
| Housing Fillet Radius | 0.05 in |
| Bore Dia. [Min] | 1 15/16 in |
| Inner Ring Hub Diameter | 6 1/2 in |
| Length Through Bore | 7.04 in |
| Locking Device | Adapter Mounted |
| O.D. | 10.632 in |
| Bore Dia. [Max] | 6 7/16 in |
| Weight | 68.0 LB |
| EAN or UPC | 698210707477 |

