- A102 1/2 Cast Combination Chain, Narrow Series
- 4.04" Pitch
| Type | N/A |
| Pin Diameter | 3/4 in |
| Material | Cast Iron |
| Thickness | 1.75 in |
| Pin Overall Length | 4.63 in |
| Roller Width | N/A |
| Chain Construction | Cast Combination Chain, Narrow Series |
| Package Type | 10 Foot Box |
| Chain Series | A102 1/2 |
| Link Plates Thickness | 0.38 in |
| Chain Pitch | 4.04 in |
| Pin Material | Steel |
| Rated Working Load | 6700 lbs |
| Roller Dia. | N/A |
| Weight | 9.7 LB |
| EAN or UPC | 698210686185 |

