- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 1 1/2" Shaft
- 2 1/8" Base to Center
- 5 1/2" Bolt Centers
| Locking Device | Double Setscrew Locking Collars |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.5 in |
| Lubrication | Relubricatable |
| Length Through Bore | 5.5 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Height | 4 3/8 in |
| Bolt Holes | 2 |
| Base Length | 7 1/8 in |
| Base Height | 1 1/8 in |
| Size Code | 5 |
| Seal Type | Heavy Contact Seals |
| Bolt Hole Length | 7/8 in |
| End Type | Two Open Auxiliary Cap Seals |
| RPM [Max] | 2800 rpm |
| Base Width | 2 7/16 in |
| Bolt Size | 1/2 in |
| Series | 5000 |
| Weight | 9.5 LB |
| EAN or UPC | 698210932626 |

