- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 7/16" Shaft
- 2 3/4" Base to Center
- 7 1/8" Bolt Centers
| Base Length | 9 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 1 5/8 in |
| Seal Type | Heavy Contact Seals |
| Series | 5000 |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 7 1/8 in |
| Bolt Holes | 2 |
| RPM [Max] | 2000 rpm |
| Base Width | 2 5/8 in |
| Size Code | 8 |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| End Type | Two Open Auxiliary Cap Seals |
| Bolt Size | 5/8 in |
| Locking Device | Double Setscrew Locking Collars |
| Length Through Bore | 6.0625 in |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 1 in |
| Housing Height | 5 1/2 in |
| Shaft Dia. | 2.4375 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Weight | 26.2 LB |
| EAN or UPC | 698210001292 |

