- Spherical Roller Bearing Cartridge Unit
- 4 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 4.9375 in |
| RPM [Max] | 1000 rpm |
| Bearing Design | Non-Expansion |
| Collar O.D. | 7 1/16 in |
| Temperature Range [Max] | 225 °F |
| Weight | 128.0 LB |
| EAN or UPC | 662864554589 |

