- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 15/16 in Shaft Diameter
| Housing Material | Cast Iron |
| End Type | Two Open Auxiliary Cap Seals |
| Shaft Dia. | 3.9375 in |
| Flange Type | 4-Bolt Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Bore Range [Max] | 5 in |
| Bore Range [Min] | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Shape | Square |
| Bearing Design | Expansion |
| Weight | 85.0 LB |
| EAN or UPC | 698210905026 |

