Skip to content Skip to navigation menu
Rexnord Corp.AZEF2307

AZEF2307

2000 Series 4-Bolt Flange Flange Block
Item #101582796
  • Fixed Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 3.4375 Shaft Diameter
Rexnord Corp.AZEF2307
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fixed Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 3.4375 Shaft Diameter
Bore Range [Min] 1.4375 in
Seal Type Clearance Seals
Bore Range [Max] 4 in
End Type Two Open Auxiliary Cap Seals
Bearing Type Spherical Roller Bearing
Locking Device Single Setscrew Locking Collar
Housing Material Cast Iron
Flange Type 4-Bolt Flange
Shaft Dia. 3.4375 in
Series 2000
Bearing Design Fixed
Weight 40.5 LB
EAN or UPC 793699935646
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison