- Center Pull Take-Up Type
- 3 7/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Take-Up Types | Center Pull |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Travel | 12 in |
| Shaft Dia. | 3.4375 in |
| Weight | 160.0 LB |
| EAN or UPC | 698210865528 |

