- Center Pull Take-Up Type
- 3 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 3.5 in |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Take-Up Types | Center Pull |
| End Type | One Open and One Closed Auxilary Cap Seals |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Single Lip Light Contact Seals |
| Weight | 50.0 LB |
| EAN or UPC | 698210905385 |

