Rexnord Corp.
BMBR2060MMV
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103177855
- Spherical Roller Bearing Cartridge Unit
- 60 mm Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 60 mm |
| Shape | Round |
| Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Housing Material | Cast Iron |
| Series | 2000 |
| Bore Dia. [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Bore Dia. [Min] | 3/4 in |
| Bearing Design | Fixed |
| Weight | 15.1 LB |
| EAN or UPC | 793699284188 |
