Rexnord Corp.
BMBR5315
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102040108
- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Series | 5000 |
| Shaft Dia. | 3.9375 in |
| Bearing Design | Fixed |
| Seal Type | Heavy Contact Seals |
| Bore Dia. [Max] | 7 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Shape | Round |
| Weight | 60.0 LB |
| EAN or UPC | 698210894320 |
