- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 7/16 in Shaft Diameter
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shaft Dia. | 1.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Bore Range [Min] | 1.4375 in |
| Flange Thickness | 1 3/8 in |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| End Type | One Open & One Closed Auxiliary Cap Seals |
| Style | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 4 5/8 in |
| Length Through Bore | 2.875 in |
| Series | 2000 |
| Inch/Metric | Inch |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Hole Spacing | 3 1/2 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Misalignment Range | ±1 1/2° |
| Bore Range [Max] | 4 in |
| Bolt Circle Dia. | 4 15/16 in |
| Shape | Square |
| Housing Construction | 1 Piece |
| Size Code | 4 |
| Weight | 10.3 LB |
| EAN or UPC | 698210004538 |

