- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
| Shaft Dia. | 3 in |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 4 in |
| Misalignment Range | ±1 1/2° |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 6 in |
| Flange Thickness | 1 13/16 in |
| Lubrication | Relubricatable |
| Overall Width | 4 in |
| Housing Width | 4 in |
| Temperature Range [Max] | 250 °F |
| Series | 2000 |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Bolt Size | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Construction | 1 Piece |
| Length Through Bore | 4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Circle Dia. | 4 1/4 in |
| End Type | One Open & One Closed Auxiliary Cap Seals |
| Housing Length | 7 3/4 in |
| Size Code | 9 |
| Inch/Metric | Inch |
| Housing Height | 7 3/4 in |
| Duty | Standard-Duty |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Spherical Roller Bearing |
| Shape | Square |
| Weight | 37.7 LB |
| EAN or UPC | 698210913809 |

