- 4-Bolt Flange
- 1 15/16" Shaft Size
- 4 1/16" Bolt Spacing
- 5 3/4" Bolt Circle
- Cast Iron
| Seal Type | Heavy Contact Seals |
| Duty | Heavy-Duty |
| Bolt Circle Dia. | 5 3/4 in |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.9375 in |
| Misalignment Range | ±1 1/2° |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Length Through Bore | 3.8125 in |
| Bolt Hole Spacing | 4 1/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 5/8 in |
| Housing Material | Cast Iron |
| Size Code | 6 |
| Style | 4-Bolt Flange |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Housing Length | 5 5/16 in |
| Bearing Design | Non-Expansion |
| Locking Device | Double Setscrew Locking Collars |
| Weight | 10.4 LB |
| EAN or UPC | 698210947392 |

