- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 1/2 in Shaft Diameter
| Seal Type | Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.5 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Weight | 47.1 LB |
| EAN or UPC | 793699380552 |

