- 4 7/16" Shaft
- 2 1/16" Slot Width
- 9 1/2" Between Frames
- Cast Iron
- Heavy Contact Seals
| Slot Width | 2.0625 in |
| Between Frame Width | 9 1/2 in |
| Bearing Design | Non-Expansion |
| Slot Length | N/A |
| Locking Device | Double Setscrew Locking Collars |
| Inch/Metric | Inch |
| Size Code | 12 |
| Shaft Dia. | 4.4375 in |
| Seal Type | Heavy Contact Seals |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Overall Length | 13.4375 in |
| Special Features | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Lubrication | Relubricatable |
| Overall Height | 10.375 in |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Overall Width | 6 1/4 in |
| Shank Height | 6 3/8 in |
| Weight | 116.0 LB |
| EAN or UPC | 698210005856 |

