Skip to content Skip to navigation menu
Rexnord Corp.BZAF6203

BZAF6203

Solid Pillow Block
Item #104572172
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 3/16 in Shaft Diameter
Rexnord Corp.BZAF6203
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 3/16 in Shaft Diameter
Flange Type 2-Bolt Flange
Seal Type Clearance Seals
Shaft Dia. 2.1875 in
Bearing Type Spherical Roller Bearing
Locking Device Shurlok Adapter Mounted
Handle / Housing Material Cast Iron
Bearing Design Fixed
Weight 28.0 LB
EAN or UPC 698210130107
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison