Skip to content Skip to navigation menu
Rexnord Corp.C2040K2ROLLER LK

C2040K2ROLLER LK

K2 Roller Link
Item #104507991
  • 2040 Chain
  • Bent - Both Sides
  • 2 Holes
  • Roller Link
  • Riveted Construction
  • Carbon Steel Material
+ Show More + Show Less
Rexnord Corp.C2040K2ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2040 Chain
  • Bent - Both Sides
  • 2 Holes
  • Roller Link
  • Riveted Construction
Chain No. 2040
Chain Construction Riveted
Attachment Bent - Both Sides
Part Type K2
Hole Dia. 0.140625 in
No. of Holes 2
No. of Strands Across 1
Material Carbon Steel
Hole Height from Center of Roller or Pin 0.5 in
Type Roller Link
Chain Pitch 1 in
Weight 0.041 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison