- 2040 Chain
- One Extended Pin
- Connecting (Master) Link
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
| Attachment | One Extended Pin |
| No. of Holes | N/A |
| Material | Stainless Steel |
| Chain Construction | N/A |
| Chain No. | 2040 |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Part Type | D1 |
| Pin Overall Length | 1.03 in |
| Chain Pitch | 1 in |
| Pin Diameter | 5/32 in |
| Weight | 0.0 LB |

