Skip to content Skip to navigation menu
Rexnord Corp.C2042A1ROLLER LK

C2042A1ROLLER LK

A1 Roller Link
Item #101499312
  • 2040 Chain
  • Bent - One Side
  • 1 Hole
  • Roller Link
  • Riveted,Oversize Rollers Construction
  • Carbon Steel Material
+ Show More + Show Less
Rexnord Corp.C2042A1ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2040 Chain
  • Bent - One Side
  • 1 Hole
  • Roller Link
  • Riveted,Oversize Rollers Construction
No. of Strands Across 1
Chain Pitch 1 in
Material Carbon Steel
No. of Holes 1
Hole Dia. 0.14 in
Chain Construction Riveted, Oversize Rollers
Chain No. 2040
Attachment Bent - One Side
Hole Height from Center of Roller or Pin 0.5 in
Type Roller Link
Part Type A1
Weight 0.071 LB
EAN or UPC 698210767594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison