Skip to content Skip to navigation menu
Rexnord Corp.C2042SS K2ROLLER L

C2042SS K2ROLLER L

K2 Roller Link
Item #104507901
  • 2040 Chain
  • Bent - Both Sides
  • 2 Holes
  • Roller Link
  • Riveted,Oversize Rollers Construction
  • Stainless Steel Material
+ Show More + Show Less
Rexnord Corp.C2042SS K2ROLLER L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2040 Chain
  • Bent - Both Sides
  • 2 Holes
  • Roller Link
  • Riveted,Oversize Rollers Construction
Type Roller Link
Part Type K2
Attachment Bent - Both Sides
No. of Strands Across 1
Material Stainless Steel
Hole Dia. 0.140625 in
Chain Construction Riveted, Oversize Rollers
Hole Height from Center of Roller or Pin 0.5 in
Chain No. 2040
No. of Holes 2
Chain Pitch 1 in
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison