- 2050 Chain
- Straight - One Side
- 2 Holes
- Connecting (Master) Link
- Stainless Steel Material
| No. of Holes | 2 |
| Chain Pitch | 1.25 in |
| Chain No. | 2050 |
| Hole Dia. | 0.203125 in |
| Chain Construction | N/A |
| Material | Stainless Steel |
| Hole Height from Center of Roller or Pin | 0.625 in |
| Attachment | Straight - One Side |
| No. of Strands Across | 1 |
| Part Type | M35-2 |
| Type | Connecting (Master) Link |
| Weight | 0.02 LB |

