Skip to content Skip to navigation menu
Rexnord Corp.C2052SSD K2ROLLER

C2052SSD K2ROLLER

K2 Roller Link
Item #104509842
  • 2050 Chain
  • Bent - Both Sides
  • 2 Holes
  • Roller Link
  • Riveted,Oversize Delrin Rollers Construction
  • Stainless Steel Material
+ Show More + Show Less
Rexnord Corp.C2052SSD K2ROLLER
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2050 Chain
  • Bent - Both Sides
  • 2 Holes
  • Roller Link
  • Riveted,Oversize Delrin Rollers Construction
No. of Holes 2
Hole Dia. 0.203125 in
Type Roller Link
Chain No. 2050
Chain Construction Riveted, Oversize Delrin Rollers
Hole Height from Center of Roller or Pin 0.625 in
Attachment Bent - Both Sides
No. of Strands Across 1
Chain Pitch 1.25 in
Material Stainless Steel
Part Type K2
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison