- 2060 Chain
- Bent - One Side
- 1 Hole
- Roller Link
- Riveted Construction
| Type | Roller Link |
| Material | Carbon Steel |
| Chain No. | 2060 |
| No. of Holes | 1 |
| No. of Strands Across | 1 |
| Part Type | A1 |
| Hole Dia. | 0.2 in |
| Attachment | Bent - One Side |
| Chain Pitch | 1.5 in |
| Hole Height from Center of Roller or Pin | 0.84 in |
| Chain Construction | Riveted |
| Weight | 0.155 LB |
| EAN or UPC | 698210760380 |

