Skip to content Skip to navigation menu
Rexnord Corp.C2060H K2ROLLER LK

C2060H K2ROLLER LK

K2 Roller Link
Item #101455964
  • 2060 Chain
  • Bent - Both Sides
  • 2 Holes
  • Roller Link
  • Riveted Construction
  • Carbon Steel Material
+ Show More + Show Less
Rexnord Corp.C2060H K2ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2060 Chain
  • Bent - Both Sides
  • 2 Holes
  • Roller Link
  • Riveted Construction
Type Roller Link
Chain No. 2060
Part Type K2
No. of Strands Across 1
Material Carbon Steel
Hole Height from Center of Roller or Pin 0.84375 in
No. of Holes 2
Chain Pitch 1.5 in
Hole Dia. 0.203125 in
Attachment Bent - Both Sides
Chain Construction Riveted
Weight 0.184 LB
EAN or UPC 698210762780
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison