- 2060 Chain
- Bent - One Side
- 2 Holes
- Connecting (Master) Link
- Spring Clip, Slip Fit Construction
| Part Type | A2 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Chain Pitch | 1.5 in |
| Attachment | Bent - One Side |
| No. of Strands Across | 1 |
| Hole Height from Center of Roller or Pin | 0.84375 in |
| Hole Dia. | 0.203125 in |
| No. of Holes | 2 |
| Chain Construction | Spring Clip, Slip Fit |
| Chain No. | 2060 |
| Weight | 0.15 LB |
| EAN or UPC | 793699152296 |

