- 2060 Chain
- Straight - One Side
- 1 Hole
- Roller Link
- Riveted,Oversize Rollers Construction
| No. of Strands Across | 1 |
| Chain Pitch | 1.5 in |
| Chain No. | 2060 |
| No. of Holes | 1 |
| Chain Construction | Riveted, Oversize Rollers |
| Hole Dia. | 0.33 in |
| Type | Roller Link |
| Material | Carbon Steel |
| Part Type | M35 |
| Hole Height from Center of Roller or Pin | 0.69 in |
| Attachment | Straight - One Side |
| Weight | 0.275 LB |

