Skip to content Skip to navigation menu
Rexnord Corp.C2062HSSD K1ROLLER

C2062HSSD K1ROLLER

K1 Roller Link
Item #104563657
  • 2060 Chain
  • Bent - Both Sides
  • 1 Hole
  • Roller Link
  • Riveted,Oversize Delrin Rollers Construction
  • Stainless Steel Material
+ Show More + Show Less
Rexnord Corp.C2062HSSD K1ROLLER
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2060 Chain
  • Bent - Both Sides
  • 1 Hole
  • Roller Link
  • Riveted,Oversize Delrin Rollers Construction
Chain No. 2060
Hole Height from Center of Roller or Pin 0.84375 in
No. of Holes 1
Material Stainless Steel
Type Roller Link
Chain Pitch 1.5 in
Hole Dia. 0.203125 in
Part Type K1
Chain Construction Riveted, Oversize Delrin Rollers
Attachment Bent - Both Sides
No. of Strands Across 1
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison