Skip to content Skip to navigation menu
Rexnord Corp.C2080HA1CCLSFPK

C2080HA1CCLSFPK

A1 Connecting (Master) Link
Item #101708114
  • 2080 Chain
  • Bent - One Side
  • 1 Hole
  • Connecting (Master) Link
  • Cottered, Slip Fit Construction
  • Carbon Steel Material
+ Show More + Show Less
Rexnord Corp.C2080HA1CCLSFPK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2080 Chain
  • Bent - One Side
  • 1 Hole
  • Connecting (Master) Link
  • Cottered, Slip Fit Construction
Type Connecting (Master) Link
Chain Pitch 2 in
Chain Construction Cottered, Slip Fit
Attachment Bent - One Side
Material Carbon Steel
No. of Strands Across 1
Chain No. 2080
Part Type A1
Hole Dia. 0.265625 in
Hole Height from Center of Roller or Pin 1.09375 in
No. of Holes 1
Weight 0.336 LB
EAN or UPC 793699000061
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison