- 2080 Chain
- Bent - One Side
- 1 Hole
- Roller Link
- Riveted,Oversize Rollers Construction
| No. of Strands Across | 1 |
| Hole Dia. | 0.27 in |
| Chain No. | 2080 |
| Attachment | Bent - One Side |
| Type | Roller Link |
| Chain Pitch | 2 in |
| Material | Carbon Steel |
| Chain Construction | Riveted, Oversize Rollers |
| Hole Height from Center of Roller or Pin | 1.09 in |
| No. of Holes | 1 |
| Part Type | A1 |
| Weight | 0.592 LB |

