- 2100 Chain
- Bent - One Side
- 2 Holes
- Connecting (Master) Link
- Carbon Steel Material
| Chain Pitch | 2.5 in |
| Hole Dia. | 0.328125 in |
| Material | Carbon Steel |
| Chain Construction | N/A |
| Attachment | Bent - One Side |
| Hole Height from Center of Roller or Pin | 1.3125 in |
| Type | Connecting (Master) Link |
| Part Type | A2 |
| Chain No. | 2100 |
| No. of Holes | 2 |
| No. of Strands Across | 1 |
| Weight | 0.573 LB |
| EAN or UPC | 698210852832 |

