- 2100 Chain
- Bent - Both Sides
- 2 Holes
- Roller Link
- Riveted Construction
| No. of Holes | 2 |
| Attachment | Bent - Both Sides |
| Hole Height from Center of Roller or Pin | 1.3125 in |
| Chain Construction | Riveted |
| Hole Dia. | 0.328125 in |
| No. of Strands Across | 1 |
| Type | Roller Link |
| Material | Carbon Steel |
| Part Type | K2 |
| Chain Pitch | 2.5 in |
| Chain No. | 2100 |
| Weight | 0.81 LB |

