- 2120 Chain
- Bent - One Side
- 1 Hole
- Connecting (Master) Link
- Carbon Steel Material
| Attachment | Bent - One Side |
| No. of Holes | 1 |
| Part Type | A1 |
| Hole Dia. | 0.390625 in |
| Hole Height from Center of Roller or Pin | 1.5625 in |
| Chain Pitch | 3 in |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Chain No. | 2120 |
| Material | Carbon Steel |
| Chain Construction | N/A |
| Weight | 1.026 LB |
| EAN or UPC | 793699152388 |

