- 2160 Chain
- Bent - One Side
- 2 Holes
- Connecting (Master) Link
- Carbon Steel Material
| Chain No. | 2160 |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Hole Height from Center of Roller or Pin | 2.06 in |
| Attachment | Bent - One Side |
| Chain Construction | N/A |
| Part Type | A2 |
| Hole Dia. | 0.52 in |
| Material | Carbon Steel |
| No. of Holes | 2 |
| Chain Pitch | 4 in |
| Weight | 0.3 LB |
| EAN or UPC | 793699152395 |

