- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Housing Diameter | 10 1/4 in |
| Bore Dia. [Max] | 4 7/16 in |
| Collar O.D. | 4.9 in |
| RPM [Max] | 1710 rpm |
| Bolt Circle Radius | 4.31 in |
| Set Screw Torque | 680 in lb |
| Flange Thickness | 0.94 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bolt Size | 3/4 in |
| Length Through Bore | 4.12 in |
| Type | Spherical Roller Bearing |
| Pilot Diameter | 7.38 in |
| Size Code | 10 |
| Dynamic Load Rating | 64000 lbf |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Pilot Depth | 1.27 in |
| Static Load Rating [Max] | 77880 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Seal Type | Triple Lip Seals |
| Shaft Dia. | 3.4375 in |
| Static Load Rating | 77880 lbf |
| Locking Device | Setscrew Mounting Collar |
| Weight | 26.19 LB |
| EAN or UPC | 782934929632 |

